100A 2 Pole 3 Wire Receptacle - AT Type - 1-1/4" C Type Box

Item #: 1159222

Cat #: VR1023C4

UPC: 783936087566

$ 1900.79 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1023C4 100A 2W3P RECPT.

Overview

KIL VR1023C4 100A 2W3P RECPT.
Also known as: 783936087566, VR1023C4, KILVR1023C4

Specifications

No Specifications Available