
100A 2 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159221
Cat #: VR1023C3-S39
UPC: 783936087559
$ 2082.25 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023C3-S39 100A 2W3P RE
Overview
KIL VR1023C3-S39 100A 2W3P RE
Also known as: 783936087559, VR1023C3-S39, KILVR1023C3S39
Specifications
No Specifications Available