
100A 2 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159220
Cat #: VR1023C3-S37
UPC: 783936087542
$ 2272.72 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023C3-S37 100A 2W3P RE
Overview
KIL VR1023C3-S37 100A 2W3P RE
Also known as: 783936087542, VR1023C3-S37, KILVR1023C3S37
Specifications
No Specifications Available