
100A 2 Pole 3 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159219
Cat #: VR1023C3
UPC: 783936087535
$ 1888.67 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023C3 100A 2W3P RECPT.
Overview
KIL VR1023C3 100A 2W3P RECPT.
Also known as: 783936087535, VR1023C3, KILVR1023C3
Specifications
No Specifications Available