100A 2 Pole 3 Wire Receptacle Assembly - AT Type

Item #: 1159218

Cat #: VR1023

UPC: 783936078588

$ 233.67 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
100 Amp 2-Pole 3-Wire Receptacle, AT Type, Patented “Breech-Lock” Cap Serves As Both Flip Lid And Screw Cover, 5.37 in x 4.25 in x 4.75 in

Overview

100 Amp 2-Pole 3-Wire Receptacle, AT Type, Patented “Breech-Lock” Cap Serves As Both Flip Lid And Screw Cover, 5.37 in x 4.25 in x 4.75 in
Also known as: 783936078588, VR1023, KILVR1023

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

Poles: 2
Amps: 100
Poles: 2
Amps: 100