100A 2 Pole 2 Wire Receptacle Assembly - AT Type - Reverse Service

Item #: 1159217

Cat #: VR1022-S39

UPC: 783936078540

$ 1166.99 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022-S39 100A 2W2P RECE

Overview

KIL VR1022-S39 100A 2W2P RECE
Also known as: 783936078540, VR1022-S39, KILVR1022S39

Specifications

No Specifications Available