100A 2 Pole 2 Wire Receptacle Assembly - AT Type - Polarized

Item #: 1159216

Cat #: VR1022-S37

UPC: 783936078533

$ 1357.46 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022-S37 100A 2W2P RECE

Overview

KIL VR1022-S37 100A 2W2P RECE
Also known as: 783936078533, VR1022-S37, KILVR1022S37

Specifications

No Specifications Available