
100A 2 Pole 2 Wire Receptacle - AT Type - 2" E Type Box - Reverse Service
Item #: 1159215
Cat #: VR1022E6-S39
UPC: 783936087788
$ 1876.64 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1022E6-S39 100A 2W2P RE
Overview
KIL VR1022E6-S39 100A 2W2P RE
Also known as: 783936087788, VR1022E6-S39, KILVR1022E6S39
Specifications
No Specifications Available