100A 2 Pole 2 Wire Receptacle - AT Type - 1-1/2" E Type Box

Item #: 1159208
Cat #: VR1022E5
UPC: 783936089690
$ 1,190.27 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022E5 100A 2W2P RECPT.

Overview

KIL VR1022E5 100A 2W2P RECPT.
Also known as: 783936089690, VR1022E5, KILVR1022E5

Specifications

Customer Reviews

No reviews for this product
(0)