100A 2 Pole 2 Wire Receptacle - AT Type - 1-1/4" E Type Box - Reverse Service

Item #: 1159207

Cat #: VR1022E4-S39

UPC: 783936087061

$ 1857.11 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022E4-S39 100A 2W2P RE

Overview

KIL VR1022E4-S39 100A 2W2P RE
Also known as: 783936087061, VR1022E4-S39, KILVR1022E4S39

Specifications

No Specifications Available