100A 2 Pole 2 Wire Receptacle - AT Type - 1-1/4" E Type Box - Polarized

Item #: 1159206

Cat #: VR1022E4-S37

UPC: 783936088693

$ 2047.64 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022E4-S37 100A 2W2P RE

Overview

KIL VR1022E4-S37 100A 2W2P RE
Also known as: 783936088693, VR1022E4-S37, KILVR1022E4S37

Specifications

No Specifications Available