100A 2 Pole 2 Wire Receptacle - AT Type - 1-1/4" E Type Box

Item #: 1159205

Cat #: VR1022E4

UPC: 783936087771

$ 1684.44 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022E4 100A 2W2P RECPT.

Overview

KIL VR1022E4 100A 2W2P RECPT.
Also known as: 783936087771, VR1022E4, KILVR1022E4

Specifications

No Specifications Available