
100A 2 Pole 2 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159204
Cat #: VR1022E3-S39
UPC: 783936088686
$ 1850.38 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1022E3-S39 100A 2W2P RE
Overview
KIL VR1022E3-S39 100A 2W2P RE
Also known as: 783936088686, VR1022E3-S39, KILVR1022E3S39
Specifications
No Specifications Available