
100A 2 Pole 2 Wire Receptacle - AT Type - 2" C Type Box - Reverse Service
Item #: 1159201
Cat #: VR1022C6-S39
UPC: 783936087900
$ 1909.76 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1022C6-S39 100A 2W2P RE
Overview
KIL VR1022C6-S39 100A 2W2P RE
Also known as: 783936087900, VR1022C6-S39, KILVR1022C6S39
Specifications
No Specifications Available