
100A 2 Pole 2 Wire Receptacle - AT Type - 2" C Type Box - Polarized
Item #: 1159200
Cat #: VR1022C6-S37
UPC: 783936088938
$ 1905.00 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1022C6-S37 100A 2W2P RE
Overview
KIL VR1022C6-S37 100A 2W2P RE
Also known as: 783936088938, VR1022C6-S37, KILVR1022C6S37
Specifications
No Specifications Available