
100A 2 Pole 2 Wire Receptacle - AT Type - 2" C Type Box
Item #: 1159199
Cat #: VR1022C6
UPC: 783936087894
$ 1909.76 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1022C6 100A 2W2P RECPT.
Overview
KIL VR1022C6 100A 2W2P RECPT.
Also known as: 783936087894, VR1022C6, KILVR1022C6
Specifications
No Specifications Available