100A 2 Pole 2 Wire Receptacle - AT Type - 1-1/2" C Type Box - Reverse Service

Item #: 1159198

Cat #: VR1022C5-S39

UPC: 783936087887

$ 1896.41 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022C5-S39 100A 2W2P RE

Overview

KIL VR1022C5-S39 100A 2W2P RE
Also known as: 783936087887, VR1022C5-S39, KILVR1022C5S39

Specifications

No Specifications Available