100A 2 Pole 2 Wire Receptacle - AT Type - 1-1/2" C Type Box - Polarized

Item #: 1159197

Cat #: VR1022C5-S37

UPC: 783936088921

$ 1892.90 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022C5-S37 100A 2W2P RE

Overview

KIL VR1022C5-S37 100A 2W2P RE
Also known as: 783936088921, VR1022C5-S37, KILVR1022C5S37

Specifications

No Specifications Available