100A 2 Pole 2 Wire Receptacle - AT Type - 1-1/2" C Type Box

Item #: 1159196

Cat #: VR1022C5

UPC: 783936087481

$ 1896.41 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022C5 100A 2W2P RECPT.

Overview

KIL VR1022C5 100A 2W2P RECPT.
Also known as: 783936087481, VR1022C5, KILVR1022C5

Specifications

No Specifications Available