100A 2 Pole 2 Wire Receptacle - AT Type - 1-1/4" C Type Box - Polarized

Item #: 1159193

Cat #: VR1022C4-S37

UPC: 783936087283

$ 2073.86 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022C4-S37 100A 2W2P RE

Overview

KIL VR1022C4-S37 100A 2W2P RE
Also known as: 783936087283, VR1022C4-S37, KILVR1022C4S37

Specifications

No Specifications Available