100A 2 Pole 2 Wire Receptacle - AT Type - 1-1/4" C Type Box

Item #: 1159191

Cat #: VR1022C4

UPC: 783936087276

$ 1883.32 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022C4 100A 2W2P RECPT.

Overview

KIL VR1022C4 100A 2W2P RECPT.
Also known as: 783936087276, VR1022C4, KILVR1022C4

Specifications

No Specifications Available