
100A 2 Pole 2 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159189
Cat #: VR1022C3-S37
UPC: 783936089522
$ 2060.48 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1022C3-S37 100A 2W2P RE
Overview
KIL VR1022C3-S37 100A 2W2P RE
Also known as: 783936089522, VR1022C3-S37, KILVR1022C3S37
Specifications
No Specifications Available