
100A 2 Pole 2 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159188
Cat #: VR1022C3
UPC: 783936087474
$ 1869.94 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1022C3 100A 2W2P RECPT.
Overview
KIL VR1022C3 100A 2W2P RECPT.
Also known as: 783936087474, VR1022C3, KILVR1022C3
Specifications
No Specifications Available