100A 2 Pole 2 Wire Receptacle Assembly - AT Type

Item #: 1159187

Cat #: VR1022

UPC: 783936078526

$ 1166.99 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1022 100A 2W2P RECEPT A

Overview

KIL VR1022 100A 2W2P RECEPT A
Also known as: 783936078526, VR1022, KILVR1022

Specifications

No Specifications Available