60A 3W4P CONN ASSY. - POLARIZED AT

Item #: 1159136

Cat #: VPR6034-S37

UPC: 783936078502

$ 1781.95 EA
Company wide:
0 in stock
Documents & Guides
KIL VPR6034-S37 60A 3W4P CONN

Overview

KIL VPR6034-S37 60A 3W4P CONN
Also known as: 783936078502, VPR6034-S37, KILVPR6034S37

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

No Specifications Available