30A 3W3P CONN ASSY. - POLARIZED AT

Item #: 1159117

Cat #: VPR3033-S37

UPC: 783936078267

$ 848.97 EA
Company wide:
0 in stock
Documents & Guides
KIL VPR3033-S37 30A 3W3P CONN

Overview

KIL VPR3033-S37 30A 3W3P CONN
Also known as: 783936078267, VPR3033-S37, KILVPR3033S37

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

No Specifications Available