150A 4 Pole 4 Wire Plug Assembly

Item #: 1159076

Cat #: VPA15044

UPC: 783936084084

$ 2488.64 EA
Company wide:
0 in stock
Documents & Guides
KIL VPA15044 150A 4W4P PLUG A

Overview

KIL VPA15044 150A 4W4P PLUG A
Also known as: 783936084084, VPA15044, KILVPA15044

Specifications

No Specifications Available