60A 4 Pole 4 Wire Plug Assembly - Polarized and Reverse Service - AT Type

Item #: 1159074

Cat #: VP6044-S39-S37

UPC: 783936078021

$ 1271.46 EA
Company wide:
0 in stock
Documents & Guides
KIL VP6044-S39-S37 60A 4W4P P

Overview

KIL VP6044-S39-S37 60A 4W4P P
Also known as: 783936078021, VP6044-S39-S37, KILVP6044S39S37

Specifications

No Specifications Available