60A 4 Pole 4 Wire Plug Assembly - Polarized - AT Type

Item #: 1159072

Cat #: VP6044-S37

UPC: 783936078007

$ 1153.24 EA
Company wide:
0 in stock
Documents & Guides
KIL VP6044-S37 60A 4W4P PLUG

Overview

KIL VP6044-S37 60A 4W4P PLUG
Also known as: 783936078007, VP6044-S37, KILVP6044S37

Specifications

No Specifications Available