60A 3 Pole 4 Wire Plug Assembly - Polarized and Reverse Service - AT Type

Item #: 1159070

Cat #: VP6034-S39-S37

UPC: 783936078069

$ 1443.45 EA
Company wide:
0 in stock
Documents & Guides
KIL VP6034-S39-S37 60A 3W4P P

Overview

KIL VP6034-S39-S37 60A 3W4P P
Also known as: 783936078069, VP6034-S39-S37, KILVP6034S39S37

Specifications

No Specifications Available