60A 3 Pole 4 Wire Plug Assembly - Polarized - AT Type

Item #: 1159068

Cat #: VP6034-S37

UPC: 783936078045

$ 1443.45 EA
Company wide:
0 in stock
Documents & Guides
KIL VP6034-S37 60A 3W4P PLUG

Overview

KIL VP6034-S37 60A 3W4P PLUG
Also known as: 783936078045, VP6034-S37, KILVP6034S37

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

No Specifications Available