60A 3 Pole 3 Wire Plug Assembly - Reverse Service - AT Type

Item #: 1159067

Cat #: VP6033-S39

UPC: 783936077956

$ 1034.12 EA
Company wide:
0 in stock
Documents & Guides
KIL VP6033-S39 60A 3W3P PLUG

Overview

KIL VP6033-S39 60A 3W3P PLUG
Also known as: 783936077956, VP6033-S39, KILVP6033S39

Specifications

No Specifications Available