60A 2 Pole 3 Wire Plug Assembly - Reverse Service - AT Type

Item #: 1159064

Cat #: VP6023-S39

UPC: 783936077987

$ 1166.55 EA
Company wide:
0 in stock
Documents & Guides
KIL VP6023-S39 60A 2W3P PLUG

Overview

KIL VP6023-S39 60A 2W3P PLUG
Also known as: 783936077987, VP6023-S39, KILVP6023S39

Specifications

No Specifications Available