60A 2 Pole 3 Wire Plug Assembly - Polarized - AT Type

Item #: 1159063

Cat #: VP6023-S37

UPC: 783936077970

$ 1357.02 EA
Company wide:
0 in stock
Documents & Guides
KIL VP6023-S37 60A 2W3P PLUG

Overview

KIL VP6023-S37 60A 2W3P PLUG
Also known as: 783936077970, VP6023-S37, KILVP6023S37

Specifications

No Specifications Available