30A 4 Pole 4 Wire Plug Assembly - Polarized and Reverse Service - AT Type

Item #: 1159057

Cat #: VP3044-S39-S37

UPC: 783936077864

$ 1012.51 EA
Company wide:
0 in stock
Documents & Guides
KIL VP3044-S39-S37 30A 4W4P P

Overview

KIL VP3044-S39-S37 30A 4W4P P
Also known as: 783936077864, VP3044-S39-S37, KILVP3044S39S37

Specifications

No Specifications Available