30A 4 Pole 4 Wire Plug Assembly - Reverse Service - AT Type

Item #: 1159056

Cat #: VP3044-S39

UPC: 783936077857

$ 702.78 EA
Company wide:
0 in stock
Documents & Guides
KIL VP3044-S39 30A 4W4P PLUG

Overview

KIL VP3044-S39 30A 4W4P PLUG
Also known as: 783936077857, VP3044-S39, KILVP3044S39

Specifications

No Specifications Available