30A 3 Pole 4 Wire Plug Assembly - Reverse Service - AT Type

Item #: 1159053

Cat #: VP3034-S39

UPC: 783936077895

$ 908.02 EA
Company wide:
0 in stock
Documents & Guides
KIL VP3034-S39 30A 3W4P PLUG

Overview

KIL VP3034-S39 30A 3W4P PLUG
Also known as: 783936077895, VP3034-S39, KILVP3034S39

Specifications

No Specifications Available