30A 2 Pole 3 Wire Plug Assembly - Reverse Service - AT Type

Item #: 1159046

Cat #: VP3023-S39

UPC: 783936077826

$ 745.57 EA
Company wide:
0 in stock
Documents & Guides
KIL VP3023-S39 30A 2W3P PLUG

Overview

KIL VP3023-S39 30A 2W3P PLUG
Also known as: 783936077826, VP3023-S39, KILVP3023S39

Specifications

No Specifications Available