30A 2 Pole 3 Wire Plug Assembly - Polarized - AT Type

Item #: 1159045

Cat #: VP3023-S37

UPC: 783936077819

$ 1012.51 EA
Company wide:
0 in stock
Documents & Guides
KIL VP3023-S37 30A 2W3P PLUG

Overview

KIL VP3023-S37 30A 2W3P PLUG
Also known as: 783936077819, VP3023-S37, KILVP3023S37

Specifications

No Specifications Available