30A 2 Pole 2 Wire Plug Assembly - AT Type

Item #: 1159041

Cat #: VP3022

UPC: 783936077741

$ 689.50 EA
Company wide:
0 in stock
Documents & Guides
KIL VP3022 30A 2W2P PLUG ASSY

Overview

KIL VP3022 30A 2W2P PLUG ASSY
Also known as: 783936077741, VP3022, KILVP3022

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

No Specifications Available