KLRK VP204513 200A 4W4P PLUG ASSY

Item #: 1159040

Cat #: VP204513

UPC: 783936833057

$ 3128.14 EA
Company wide:
0 in stock
Documents & Guides
KIL VP204513 200A 4W4P PLUG A

Overview

KIL VP204513 200A 4W4P PLUG A
Also known as: 783936833057, VP204513, KILVP204513

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

Amps: 200
Phase: 3
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Color: Gray
Phase: 3
IP/NEMA Rating: NEMA 4X, NEMA 4