200A 2 Pole 3 Wire Plug Assembly

Item #: 1159039

Cat #: VP203612

UPC: 783936833040

$ 3041.59 EA
Company wide:
0 in stock
Documents & Guides
KIL VP203612 200A 2W3P PLUG A

Overview

KIL VP203612 200A 2W3P PLUG A
Also known as: 783936833040, VP203612, KILVP203612

Specifications

No Specifications Available