100A 4 Pole 4 Wire Plug Assembly - Polarized - AT Type

Item #: 1159035

Cat #: VP1044-S37

UPC: 783936077673

$ 1954.37 EA
Company wide:
0 in stock
Documents & Guides
KIL VP1044-S37 100A 4W4P PLUG

Overview

KIL VP1044-S37 100A 4W4P PLUG
Also known as: 783936077673, VP1044-S37, KILVP1044S37

Specifications

No Specifications Available