100A 3 Pole 4 Wire Plug Assembly - Polarized - AT Type

Item #: 1159032

Cat #: VP1034-S37

UPC: 783936077710

$ 2086.75 EA
Company wide:
0 in stock
Documents & Guides
KIL VP1034-S37 100A 3W4P PLUG

Overview

KIL VP1034-S37 100A 3W4P PLUG
Also known as: 783936077710, VP1034-S37, KILVP1034S37

Specifications

No Specifications Available