100A 3 Pole 4 Wire Plug Assembly - AT Type

Item #: 1159031

Cat #: VP1034

UPC: 783936077703

$ 349.43 EA
Company wide:
1 in stock
Documents & Guides
Plug Assembly, 100A, 3 Pole, 4 Wire, AT Type, Aluminum

Overview

Plug Assembly, 100A, 3 Pole, 4 Wire, AT Type, Aluminum

VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.

Also known as: 783936077703, VP1034, KILVP1034

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

Volts DC: 250
Amps: 100
Volts AC: 600
Volts DC: 250
Volts AC: 600
Amps: 100