100A 3 Pole 3 Wire Plug Assembly - Reverse Service - AT Type

Item #: 1159030

Cat #: VP1033-S39

UPC: 783936077628

$ 1591.46 EA
Company wide:
0 in stock
Documents & Guides
KIL VP1033-S39 100A 3W3P PLUG

Overview

KIL VP1033-S39 100A 3W3P PLUG
Also known as: 783936077628, VP1033-S39, KILVP1033S39

Specifications

No Specifications Available