100A 3 Pole 3 Wire Plug Assembly - Polarized - AT Type

Item #: 1159029

Cat #: VP1033-S37

UPC: 783936077611

$ 1781.95 EA
Company wide:
0 in stock
Documents & Guides
KIL VP1033-S37 100A 3W3P PLUG

Overview

KIL VP1033-S37 100A 3W3P PLUG
Also known as: 783936077611, VP1033-S37, KILVP1033S37

Specifications

No Specifications Available