100A 3 Pole 3 Wire Plug Assembly - AT Type

Item #: 1159028

Cat #: VP1033

UPC: 783936077604

$ 1591.46 EA
Company wide:
0 in stock
Documents & Guides
KIL VP1033 100A 3W3P PLUG ASS

Overview

KIL VP1033 100A 3W3P PLUG ASS
Also known as: 783936077604, VP1033, KILVP1033

Specifications

No Specifications Available