100A 2 Pole 3 Wire Plug Assembly - Polarized - AT Type

Item #: 1159026

Cat #: VP1023-S37

UPC: 783936077642

$ 2031.79 EA
Company wide:
0 in stock
Documents & Guides
KIL VP1023-S37 100A 2W3P PLUG

Overview

KIL VP1023-S37 100A 2W3P PLUG
Also known as: 783936077642, VP1023-S37, KILVP1023S37

Specifications

No Specifications Available