100A 2-Pole 3-Wire Plug Assembly, AT Type

Item #: 1159025

Cat #: VP1023

UPC: 783936077635

$ 308.57 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
100 Amp 2-Pole 3-Wire Plug Assembly, AT Type, Feature An Octagonal Body Style, Ensuring A Sure Grip When Connecting Or Disconnecting, 10.87 in x 4.25 in x 4.25 in

Overview

100 Amp 2-Pole 3-Wire Plug Assembly, AT Type, Feature An Octagonal Body Style, Ensuring A Sure Grip When Connecting Or Disconnecting, 10.87 in x 4.25 in x 4.25 in
Also known as: 783936077635, VP1023, KILVP1023

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

Poles: 2
Amps: 100
Poles: 2
Amps: 100